Shop PRIME-LINE
See all product information
Create Account
1 in. Plastic Screen Door Tension Spring with Roller (2 Pack)
Mfr # B 570
Zoro # G6546272
product price:Â
$
5.15
/pr
Key Features
Finish
Steel
Material
Polyethylene
Size
1 in.
Product Type
Tension Spring Roller
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 570
- Zoro #
- G6546272
- UPC #
- 049793005700
- Country of Origin
- China
Dimensions
- Size
- 1 in.
- Height
- 6 7/16 in
- Width
- 3 13/16 in
- Length
- 6 7/16 in
- Roller Width
- 1/4 in
- Overall Width
- 3 13/16 in
- Overall Height
- 6 7/16 in
- Overall Length
- 6 7/16 in
- Roller Diameter
- 1 in
- Wire Rope Length
- 6 7/16 in
Details
- Item
- Tension Spring Roller
- Finish
- Steel
- Material
- Polyethylene
- Product Type
- Tension Spring Roller
- Color
- Gray
- Projection from Wall
- 2 in
- Features
- 1 in Nylon Roller
- Closer Type
- Standard Duty
- Door Type
- Screen Door
- Hardware
- Included
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Screen Door
- Projection
- 2 in
- ANSI/BHMA Finish
- Unfinished
Description
Tension Spring Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Nylon Roller, Roller Width 1/4 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.