Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. Steel Screen Door Tension Spring with Roller (2 Pack)

  • Mfr # B 571

  • Zoro # G6524502


product price: $6.45
/pr
Sold in multiples of 2 for $12.90

Key Features

Finish
Steel
Material
Steel
Size
1 in.
Product Type
Tension Spring Roller
Door Type
Screen Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 571
Zoro #
G6524502
UPC #
049793005717
Country of Origin
China

Dimensions

Size
1 in.
Height
6 7/16 in
Length
6 7/16 in
Width
3 13/16 in
Roller Width
1/4 in
Overall Length
6 7/16 in
Overall Height
6 7/16 in
Overall Width
3 13/16 in
Roller Diameter
1 in

Details

Item
Tension Spring Roller
Finish
Steel
Material
Steel
Product Type
Tension Spring Roller
Door Type
Screen Door
Color
Gray
Projection from Wall
2 in
Features
1 in Nylon Roller, 1 in Steel Ball Bearing
Closer Type
Standard Duty
Hardware
Included
Projection
2 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door

Description

Tension Spring Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Steel, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 2 in, Hardware Included, Features 1 in Nylon Roller, 1 in Steel Ball Bearing, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.