Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. Nylon, Sliding Screen Door, Spring Tension Roller (2 Pack)

  • Mfr # B 654

  • Zoro # G6276623


product price: $5.35
/pr
Sold in multiples of 2 for $10.70

Key Features

Width
3 13/16 in
Length
6 7/16 in
Color
Gray
Door Type
Screen Door
Closer Type
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 654
Zoro #
G6276623
UPC #
049793006547
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 13/16 in
Length
6 7/16 in
Height
6 7/16 in
Roller Width
13/16 in
Roller Diameter
1 1/4 in
Overall Height
6 7/16 in
Overall Width
3 13/16 in
Overall Length
6 7/16 in

Details

Item
Tension Spring Roller
Color
Gray
Door Type
Screen Door
Closer Type
Standard Duty
Projection from Wall
1 7/8 in
Hardware
Included
Material
Polyethylene
Finish
Steel
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Product Type
Tension Spring Roller
Includes Hardware
Hardware Included
Projection
1 7/8 in

Description

Tension Spring Roller, Door Type Screen Door, Length 6 7/16 in, Width 3 13/16 in, Height 6 7/16 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 7/8 in, Hardware Included, Roller Width 13/16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.