Aluminum Screen Door Tension Spring with 1 in. Plastic Roller, for International Doors (2 Pack)
Mfr # B 517
Zoro # G6255529
product price: $5.69
/prSold in multiples of 2 for $11.38
Key Features
Width
3 3/4 in
Length
7 13/32 in
Color
Gray
Height
7 13/32 in
Closer Type
Standard Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 517
Zoro #
G6255529
UPC #
049793005175
Country of Origin
China
Dimensions
Width
3 3/4 in
Length
7 13/32 in
Height
7 13/32 in
Roller Diameter
1 in
Overall Height
1 3/8 in
Overall Width
3 3/4 in
Overall Length
7 7/16 in
Details
Item
Roller
Color
Gray
Closer Type
Standard Duty
Projection from Wall
2 3/16 in
Material
Polyethylene
Finish
Unfinished
Door Type
Screen Door
Hardware
Included
Includes Hardware
Hardware Included
Product Type
Roller
Projection
2 3/16 in
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Description
Roller, Door Type Screen Door, Length 7 13/32 in, Width 3 3/4 in, Height 7 13/32 in, Material Polyethylene, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 3/16 in, Hardware Included, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.