Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Screen Door Tension Spring with 1 in. Plastic Roller, for International Doors (2 Pack)

  • Mfr # B 634

  • Zoro # G6260237


product price: $5.09
/pr
Sold in multiples of 2 for $10.18

Key Features

Width
3 3/4 in
Length
7 13/32 in
Color
Gray
Door Type
Screen Door
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 634
Zoro #
G6260237
UPC #
049793006349
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
7 13/32 in
Height
7 13/32 in
Roller Diameter
1 in
Overall Length
7 7/16 in
Overall Width
3 3/4 in
Overall Height
7 7/16 in

Details

Item
Tension Spring Roller
Color
Gray
Door Type
Screen Door
Hardware
Included
Closer Type
Standard Duty
Projection from Wall
1 3/8 in
Material
Polyethylene
Finish
Steel
Projection
1 3/8 in
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
Product Type
Tension Spring Roller
ANSI/BHMA Finish
Unfinished

Description

Tension Spring Roller, Door Type Screen Door, Length 7 13/32 in, Width 3 3/4 in, Height 7 13/32 in, Material Polyethylene, Gray, Steel Finish, Closer Type Standard Duty, Projection from Wall 1 3/8 in, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.