1 in. Steel Ball Bearing Screen Door Tension Spring, for Columbia and Uni-Fit Doors (2 Pack)
Mfr # B 704
Zoro # G6255188
product price: $8.79
/prKey Features
Width
3 3/4 in
Length
7 23/64 in
Color
Black
Material
Steel
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 704
Zoro #
G6255188
UPC #
049793007049
Country of Origin
China
Dimensions
Width
3 3/4 in
Length
7 23/64 in
Height
7 23/64 in
Roller Width
1/4 in
Roller Diameter
1 in
Overall Width
3 3/4 in
Overall Height
7 3/8 in
Overall Length
4 in
Details
Item
Tension Spring Roller
Color
Black
Material
Steel
Finish
Steel
Door Type
Screen Door
Projection from Wall
3 5/8 in
Hardware
Included
Closer Type
Standard Duty
Product Type
Tension Spring Roller
For Use With Door Type
Screen Door
Projection
3 5/8 in
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished
Description
Tension Spring Roller, Door Type Screen Door, Length 7 23/64 in, Width 3 3/4 in, Height 7 23/64 in, Material Steel, Black, Steel Finish, Closer Type Standard Duty, Projection from Wall 3 5/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.