Zoro Homepage

1 in. Steel Screen Door Tension Springs with Steel Roller (2 Pack)

  • Mfr # B 513

  • Zoro # G6245981


product price: $7.75
/pr

Key Features

Width
3 13/16 in
Length
7 7/16 in
Color
Gray
Material
Steel
Height
7 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 513
Zoro #
G6245981
UPC #
049793005137
Country of Origin
China

Dimensions

Width
3 13/16 in
Length
7 7/16 in
Height
7 7/16 in
Roller Width
1/4 in
Roller Diameter
1 in
Overall Width
3 13/16 in
Overall Length
7 7/16 in
Overall Height
7 7/16 in

Details

Item
Tension Spring Roller
Color
Gray
Material
Steel
Closer Type
Standard Duty
Door Type
Screen Door
Projection from Wall
2 1/8 in
Finish
Unfinished
Hardware
Included
Projection
2 1/8 in
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Product Type
Tension Spring Roller

Description

Tension Spring Roller, Door Type Screen Door, Length 7 7/16 in, Width 3 13/16 in, Height 7 7/16 in, Material Steel, Gray, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 2 1/8 in, Hardware Included, Roller Width 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.