Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Plastic, Sliding Screen Door Roller, for Andersen Doors (Single Pack)

  • Mfr # B 715

  • Zoro # G6285428


product price: $12.19
/ea

Key Features

Width
3 3/4 in
Length
8 13/32 in
Color
White
Material
Polyethylene
Finish
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B 715
Zoro #
G6285428
UPC #
049793007155
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
8 13/32 in
Height
8 13/32 in
Overall Height
8 7/16 in
Overall Length
4 7/16 in
Overall Width
2 3/4 in
Roller Diameter
1 1/4 in

Details

Item
Tension Spring Roller
Color
White
Material
Polyethylene
Finish
Nylon
Hardware
Included
Door Type
Screen Door
Projection from Wall
2 3/4 in
Closer Type
Standard Duty
Projection
2 3/4 in
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Product Type
Tension Spring Roller
Includes Hardware
Hardware Not Included

Description

Tension Spring Roller, Door Type Screen Door, Length 8 13/32 in, Width 3 3/4 in, Height 8 13/32 in, Material Polyethylene, White, Nylon Finish, Closer Type Standard Duty, Projection from Wall 2 3/4 in, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.