Zoro Homepage

Texas Security Bolt, Stamped Steel Construction, White Painted Finish (Single Pack)

  • Mfr # U 9493

  • Zoro # G500935731


product price: $12.99
/ea

Key Features

Finish
White
Length
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9493
Zoro #
G500935731
UPC #
49793094933
Country of Origin
China

Dimensions

Length
3 in.

Details

Finish
White

Description

This Texas Security Bolt Lock by Prime-Line Products is constructed of stamped steel and comes in a beautiful, corrosion-resistant, painted finish. It is a maximum security locking device that is designed for use with inswing doors. This locking hardware installs into jamb jack stud with 3-1/2 in. long screws, to ensure the strongest hold. When the ring is engaged into the lock plate, it is designed to block the in-swinging door from opening, and it meets Texas apartment codes. For best results, follow the installation instructions included with each package.
  • Lock, holder and keeper are constructed of stamped steel
  • All components come in a beautiful, corrosion resistant, brass plated finish
  • Designed for use with hinged entry doors, but can be used on other doors where a secure locking device is desired
  • Features a simple, yet effective locking mechanism for use with in-swinging hinged doors
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • A drill, 3/32 in. and 1/8 in. drill bit, and Phillips head screwdriver will be required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.