
Thumb Screw, No Shoulder 1/4in-20 X 1in Zinc Plated Steel 25PK
Mfr # 9045426
Zoro # G800921137
product price: $11.55
/pk 25, $0.46/eaKey Features
Thread Size
1/4"-20
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Head Type
SPADE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9045426
Zoro #
G800921137
UPC #
49793105080
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Driver Size
1/4 in.-20 X 1 in.
Details
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Head Type
SPADE
System of Measurement
Inch
Class
UNC-2A
Meets/Exceeds
ASME B18.6.8
Description
Thumb screws feature an easy to grip head that allows tightening and loosening by hand. They are most often used in cases where frequent adjustments are needed or when there is a need to have the ability to remove screw and reinsert easily. A common example is the assembly of fixtures or tooling that may need to be swapped out frequently. Sometimes these are used in cases where the space is to tight to fit a fastening tool.
- •Size: 1/4 inch-20 X 1 inch
- •Head Type: Spade
- •Used in threaded hole or with nut and washer (not included)
- •Great for use in applications where the screw may need to be adjusted frequently by hand
- •No shoulder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.