Thumb Screw, No Shoulder No. 10-24 X 1/2in Zinc Plated Steel 50PK

  • Mfr # 9044799

  • Zoro # G200921201


product price:  $12.25
/pk 50, $0.25/ea

Key Features

Thread Size
#10-24
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9044799
Zoro #
G200921201
UPC #
49793117335
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Driver Size
#10-24 X 1/2 in.

Details

Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade
Class
UNC-2A
Meets/Exceeds
ASME B18.6.8

Description

Thumb screws feature an easy to grip head that allows tightening and loosening by hand. They are most often used in cases where frequent adjustments are needed or when there is a need to have the ability to remove screw and reinsert easily. A common example is the assembly of fixtures or tooling that may need to be swapped out frequently. Sometimes these are used in cases where the space is to tight to fit a fastening tool.
  • Size: #10-24 X 1/2 inch
  • Head Type: Spade
  • Used in threaded hole or with nut & washer (not included)
  • Great for use in applications where the screw may need to be adjusted frequently by hand
  • No shoulder
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.8
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products