Shop PRIME-LINE
See all product information
Create Account
Wing Screw, Stamped Type D 1/4in-20 X 5/8in Zinc Plated Steel 10PK
- Mfr # 9197445
- Zoro # G500934550
product price:Â
$
31.75
/pk of 10, $3.18/ea
Key Features
Thread Size
1/4"-20
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9197445
- Zoro #
- G500934550
- UPC #
- 49793184252
- Country of Origin
- Taiwan, Province of China
- Head Shape
- Wing
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Thumb Screw
- System of Measurement
- Inch
- Meets/Exceeds
- ASME B18.6.8 TY-D & ASME B1.1
- Head Type
- Wing
- Class
- UNC-2A
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 5/8 in
- Driver Size
- 1/4 in.-20 X 5/8 in.
Description
Contain wing-like projections from the head of the screw, the stamped head is intended for lighter duty applications than the forged head wing screw. Fasten and adjust tightness using just the thumb and forefinger. Ensures rapid assembly and disassembly using only your hand. Size: 1/4 inch-20 X 5/8 inch Features an easy to grasp wing-like projection that allows tightening by hand Use with nuts or pre-threaded holes of the same diameter & thread size Great for use when frequent assembly and disassembly is needed Nuts & washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.8 TY-D & ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.