
Vinyl Spring-Loaded Replacement Window Tilt Latch Pair, 1-11/16 in. Hole Center, White (1 Set)
Mfr # F 2642
Zoro # G600954793
product price: $7.55
/eaKey Features
Length (In.)
1-11/16 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F 2642
Zoro #
G600954793
UPC #
49793026422
Country of Origin
China
Dimensions
Length (In.)
1-11/16 in.
Description
These spring-loaded tilt latches are constructed of plastic and they are white in color. The overall housing width of these latches measures 2-1/4 in., the depth is 3/4 in. and the top mounting hole is spaced at 1-11/16 in. from stile edge to center of hole. These tilt latches are used on aluminum, single and double hung vertical sliding sash panels that are designed to tilt-in and down from the top for cleaning purposes. They are used on all tilt-in windows manufactured by Better Built, and they feature a unique wrap-around design that attaches to the top rail and side stile. Each package includes one right hand and one left hand tilt latch with fasteners.These spring-loaded tilt latch replacement parts feature a unique wrap-around design that attaches to the top rail and side stile, each package includes one right hand and one left hand tilt latch with fasteners Use this tilt latch to replace old or broken window tilt latches to maintain safety and security in your home Installation is quick and easy and the tilt latch can be used on aluminum, single and double hung vertical sliding sash panels that are designed to tilt-in and down from the top, for cleaning purposes Made of white plastic, this spring-loaded tilt latch is strong, durable and made to last This tilt latch is 2-1/4 in. wide x 3/4 in. deep with a 1-11/16 in. top mounting hole center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.