Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Prime-Line 48 in. L Galvanized Silver Steel By-Pass Door Hardware Set 1 pk 163589

Prime-Line 48 in. L Galvanized Silver Steel By-Pass Door Hardware Set 1 pk (Discontinued)

  • Mfr # 163589
  • Zoro # G7700783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163589
Zoro #
G7700783
UPC #
49793135896
Country of Origin
United States

Description

This by-pass sliding door track kit is constructed of the following materials; a galvanized steel track, plastic wheels and floor guides, steel bracket assemblies and two 3/4 inch finger pulls. The 4 adjustable roller assemblies included with this kit feature 7/8 in. outside diameter wheels and together will support doors weighing up to 30 pounds each. This kit is designed for use with by-passing closet door systems and it is used by many manufacturers. All fasteners necessary for the installation of this kit are included in packaging.


  • • For two 24 inch x 3/4 inch to 1-3/8 inch thick doors weighing up to 50 lbs.
  • • 47-3/4 inch overall track length
  • • Bottom adjustable center guide, 2 each 3/4 inch brass mortise finger pulls and all necessary fasteners
  • • 48 inch complete by-passing track and hardware set
  • • Fits a 48 inch wide opening
  • • 2 door by-passing system features dial adjust rollers with 7/8 inch wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.