Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Repair Cap, Black Plastic, 96 in. Length (Single Pack)

  • Mfr # D 1572

  • Zoro # G911928827


product price: $27.89
/ea

Key Features

Finish
Black
Size
96 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 1572
Zoro #
G911928827
UPC #
-
Country of Origin
United States

Dimensions

Size
96 in.

Details

Finish
Black

Description

This is a 96 inch (8 foot) roll of a black plastic track cap used to repair worn or damaged patio or wardrobe door aluminum tracks. In addition to repairing the track it helps quiet doors as they slide and can also be used on horizontal sliding window tracks. It is easy to use and can be cut to size. When installing use a thin bead of silicone adhesive to keep firmly in place.


  • • Repairs existing damaged patio or closet door tracks
  • • 96 inch long
  • • Can be cut down to desired length
  • • Extruded black plastic construction
  • • Fits most patio and closet door tracks
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.