Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimline Cam Lock, 2-1/16 in. Hole Centers, Diecast, with lugs, Bronze

  • Mfr # TH 23084

  • Zoro # G700933476


product price: $12.89
/ea

Key Features

Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH 23084
Zoro #
G700933476
UPC #
49793230843
Country of Origin
United States

Details

Finish
Bronze

Description

Do you have vertical sliding windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on your vertical sliding windows. These Trimline cam locks can mount on most single-hung and double-hung vertical sliding windows constructed of wood, vinyl and aluminum. Each lock features a cam-type mechanism that is designed to draw the keeper in firmly towards the lock, providing your windows with tighter seals, better weatherizing, and increased security. They are constructed of durable diecast zinc, and come in a corrosion-resistant, industry standard bronze-painted finish to match other existing hardware that may already be in the home. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock and keeper, installation fasteners and simple instructions. Installation of these sash locks is easy and can be done with a simple handheld Phillips head screwdriver. Other design features include cam-action fastening and 2-1/16 inch mounting hole centers on both the lock and keeper. These sash locks mount on vertical sliding windows where the checkrails (also known as “meeting rails”) of both the inner and outer sash rest flush. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.


  • •For use on vertical sliding windows constructed of wood, vinyl and aluminum
  • •These locks mount on the check (or “meeting”) rails of single and double hung sash where their checkrails rest flush when closed
  • •Replacing loose-fitting, worn, or missing sash locks can help restore and increase the safety and security of the home or office
  • •Features cam-type locking mechanism designed to grab and pull the keeper and meeting rails firmly together, providing tighter seals and increased security
  • •The lock body has mounting holes that are spaced apart at 2-1/16 inch, on center
  • •Constructed of diecast zinc and comes in a bronze-painted finish
  • •Included with each package are one lock body, one keeper, installation fasteners and simple instructions
  • •Both the locks and keepers can be installed with a simple handheld Phillips screwdriver
  • •Please refer to the line art drawing for dimensions and compare with your needs before ordering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.