Tumbler, 18/8 Stainless Steel Construction, Holds 30 oz./887 ml., Camo with Clear Plastic Lid

  • Mfr # DT65303

  • Zoro # G211906570


product price:  $27.29
/ea

Key Features

Color
Camo
Cold Retention
Up to 24 hours
Finish
Powder-coated
Top Diameter
Slightly less than 4 inches
Dishwasher Safe
Lid only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT65303
Zoro #
G211906570
UPC #
-
Country of Origin
China

Dimensions

Top Diameter
Slightly less than 4 inches
Base Diameter
2-13/16 in

Details

Color
Camo
Cold Retention
Up to 24 hours
Item
Tumbler
Finish
Powder-coated
Dishwasher Safe
Lid only
Cup Holder Compatibility
Fits most standard size cup holders
Lining
Copper
Material
18/8 Stainless Steel
Capacity
30 oz./887 ml.
Hot Retention
Up to 12 hours
Items Included
Tumbler, Lid
Features
Sweat-free exterior, BPA free, Recyclable
Lid Material
Clear Plastic
Lid Features
Shatter-proof, Splash-resistant, Press fit, Wide sip and straw opening, Removable dual-ribbed silicone gasket
Construction
Double-wall vacuum insulated

Description

Are you in need of a new tumbler for your hot and/or cold drinks, but want to avoid the plastic-constructed ones? If you are, then look no further. These DuraTech heavy-duty tumblers are built tough with 18/8 stainless steel that is engineered to enhance their resistance to corrosion, both inside and outside of the tumblers. Although seemingly simple in design, each tumbler is loaded with features that you’ll be sure to appreciate. These food-grade tumblers are double-wall vacuum insulated with concealed, inner copper linings without the chemicals that can migrate into your food or beverages, like those constructed of plastics will sometimes allow. Their wide top diameter openings measure just shy of 4-inch, and their 30 oz. large-capacity, inner bottles will hold plenty of your favorite hot or cold treats. Each is well-designed to keep your hot liquids hot (for up to 12 hours), and your cold liquids cold, (for up to 24 hours), with sweat-free exteriors. These tumblers do not require the use of coasters or gloves. They are BPA free with shatter-proof and dishwasher safe lids, and they can be safely recycled. Straws are not included with these tumblers, but each features a large straw opening in a splash-resistant press fit lid. Each lid features a removable dual-ribbed silicone gasket for easy cleaning. The outside base diameter measures 2-13/16 inch which allows these tumblers to fit in most standard size cup holders found in automobiles, recliners, strollers, lawn chairs, and more. Order yours today and experience the durability and technology behind the DuraTech brand of products.


  • • Used to carry up to 30 ounces of hot or cold beverages at maximum temperature retention levels (without the need for gloves), with a smaller outside diameter to fit into standard size cup holders found in vehicles, recliners, lawn chairs, on strollers and more
  • • These rust-proof, superior quality tumblers are constructed of double wall vacuum insulated bottles, with inner copper liners to provide the user with superior temperature retention with sweat free exteriors
  • • The item dimensions for these tumblers include a 3-15/16 inch top opening, a 2-13/16 inch outside bottom diameter, they stand 7-15/16 inch tall and when empty only weigh 0.955 lbs.
  • • Constructed of food-grade quality (18/8) stainless steel, and comes finished in powder-coated camo print to provide enhanced resistance to corrosion on the exterior
  • • The lids on these tumblers are constructed of clear, plastic-like materials which are shatter-proof and dishwasher safe, with a wide sip and straw opening, that hold tight with dual-ribbed silicone gaskets, removable for easy cleaning

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.