Turnbuckles Eye-2-Eye 3/16in X 5-5/8in Zinc Plated Steel & Aluminum 10PK
- Mfr # 9070145
- Zoro # G300921590
product price:Â
$
14.79
/pk of 10, $1.48/ea
Key Features
Thread Dia. (In.)
3/16"
Material
ALUMINUM/STEEL
Thread Size
3/16"-24
Size
3/16" X 5-5/8"
Length
5-5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9070145
- Zoro #
- G300921590
- UPC #
- 49793114549
- Country of Origin
- China
- Material
- ALUMINUM/STEEL
Dimensions
- Thread Dia. (In.)
- 3/16"
- Thread Size
- 3/16"-24
- Size
- 3/16" X 5-5/8"
- Length
- 5-5/8"
Description
Turnbuckles are used in a variety of applications and allow for easy adjustment of tension on cable, rope or chain. Because the bolt on each end has opposite threading, tension can be increased or decreased simply by rotating the center frame. When increasing tension, the bolts on either end are pulled in towards each other. Although often used in industrial applications, they may also be used around the home. One example is removing "sag" of heavy duty outdoor lighting that is constructed from thick cable too heavy to pull tight by hand (before using for this type of application, verify with the lighting manufacturer how much tension the cable can safely handle). It is also important to select the proper turnbuckle for your application based on load requirements.Size: 3/16 inch X 5-5/8 inch Features an "eye" or loop on one end and an open hook on the other Used to maintain and adjust tension on cable, rope or chain Rotating the frame will simultaneously pull eye bolt and hook bolt in towards each other (Note: Pliers can be used if too difficult to turn by hand) Allows for increasing or decreasing tension without having to rotate eye bolt or hook bolt Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.