U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners (Single Pack)

  • Mfr # 656-8202

  • Zoro # G000934456


product price:  $11.93
/ea

Key Features

Color/Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656-8202
Zoro #
G000934456
UPC #
80296310366
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Stainless Steel

Description

This wall bracket is constructed of stamped stainless steel and it comes in a satin finish. It features a 2-hole mounting base and a 1-1/2 in. overall reach, with a 1-3/16 in. wide base, and it fits 1 in. thick panels. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install.
  • Restroom partition hardware used to replace broken or missing U-brackets
  • Fits 1 in. thick panels, base measures 1-3/16 in. wide x 1-1/2 in. height with 1-1/2 in. reach
  • Satin finish
  • Stamped stainless steel construction
  • Fasteners: 1 each- one-way barrel nut & shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.