U-bracket for 3/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners (Single Pack)

  • Mfr # 656-6413

  • Zoro # G311928786


product price:  $9.65
/ea

Key Features

Color
Chrome
Material of Construction
Zinc Alloy
Finish
Chrome Plated
Thickness
3/4 in.
For Use With
Restroom Partition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656-6413
Zoro #
G311928786
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
3/4 in.

Details

Color
Chrome
Material of Construction
Zinc Alloy
Finish
Chrome Plated
Item
U-bracket
For Use With
Restroom Partition

Description

This wall bracket is constructed of zinc alloy (Zamak) and comes in a chrome plated finish. It features a 2-hole mounting base and a 1-3/8 inch overall reach, with a 1 inch wide base, and it fits 3/4 inch thick panels. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install.


  • • Restroom partition hardware used to replace broken or missing U-brackets
  • • Fits 3/4 inch thick panels, base measures 1 inch wide x 1-3/8 inch height with 1-3/8 inch reach
  • • Polished chrome plated finish
  • • Zinc alloy construction (Zamak)
  • • Fasteners: 1ea- one-way barrel nut and shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.