
U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated (Single Pack)
Mfr # 656-6416
Zoro # G200922130
product price: $10.55
/eaKey Features
Height
1-3/8in
Material
Zinc Alloy
Thickness
7/8in
Size
7/8 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656-6416
Zoro #
G200922130
UPC #
80296307250
Country of Origin
Taiwan, Province of China
Dimensions
Height
1-3/8in
Thickness
7/8in
Size
7/8 in
Details
Material
Zinc Alloy
Finish
Chrome
Description
This wall bracket is constructed of zinc alloy (Zamak) and comes in a chrome plated finish. It features a 2-hole mounting base and a 1-3/8 in. overall reach, with a 1-1/8 in. wide base, and it fits 7/8 in. thick panels. This restroom partition hardware is used to replace broken or missing U-brackets, and it includes all the fasteners necessary for its complete installation. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. Restroom partition hardware used to replace broken or missing U-brackets Fits 7/8 in. thick panels, base measures 1-1/8 in. wide x 1-7/16 in. height with 1-3/8 in. reach Polished chrome plated finish Zinc alloy construction (Zamak) Fasteners: 1ea- one-way barrel nut and shoulder screw, 2- Phillips pan head screws; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.