
Universal Die-Cast Louver Operator (Single Pack)
Mfr # H 3547
Zoro # G311906135
product price: $18.15
/eaKey Features
Color
Bronze
Finish
Aluminum
Type
Louver Operator
Material
Die-cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 3547
Zoro #
G311906135
UPC #
-
Country of Origin
China
Details
Color
Bronze
Finish
Aluminum
Type
Louver Operator
Material
Die-cast
Description
This is a jalousie operator that has a aluminum finish, diecast construction. Mounting holes are 4-3/4 inch, or 3-7/8 inch on center. It has a reversible, non-handed design that can be used on either left or right-handed installations. The 3 link arms come 3-5/16 inch, 3-5/8 inch, or 4-1/4 inch long to accommodate different needs of installation. A matching T-handle that fits the 5/16 inch spindle is included.
- • Constructed of diecast and steel material
- • Comes in a bronze color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish
- • Designed for use with jalousie windows manufactured by various manufacturers
- • Features a reversible, non-handed design for use on either left or right side of window
- • Easy to install with only a few simple tools
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.