Zoro Homepage

Universal Index Buttons, 1-5/16 in. Diameter, Clear Acrylic with Gold (1 Pair)

  • Mfr # MP54300

  • Zoro # G900933177


product price: $7.75
/pk 2, $3.88/ea
Sold in multiples of 2 for $15.50

Key Features

Material
Acrylic
Size
1-15/16 in.
Color/Finish
Clear
Actual Outside Dia.
1-5/16 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP54300
Zoro #
G900933177
UPC #
49793214829
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-15/16 in.
Actual Outside Dia.
1-5/16 in
Actual Inside Dia.
1-3/16 in

Details

Material
Acrylic
Color/Finish
Clear
Color
Clear

Description

These universal hot and cold index buttons are constructed of clear acrylic and come with a gold colored-plating. These index buttons feature large 1-5/16 in. diameters. Use these index buttons with two-handle washerless faucets. Easy to install.
  • 1-5/16 in. outside diameter and a 1-3/16 inside diameter
  • Constructed of acrylic
  • Clear in color with gold colored-plating
  • For use with two-handle washerless faucets
  • Universal hot and cold
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.