Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc, Black (4 Pack)

  • Mfr # L 5930

  • Zoro # G500935700


product price: $11.49
/pk 4, $2.87/ea

Key Features

Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5930
Zoro #
G500935700
UPC #
49793459305
Country of Origin
China

Details

Finish
Black

Description

These universal screen clips are constructed of diecast material and come in an black-colored painted finish. Each clip has an overall reach of 3/4 inches, and the height is adjustable from a flush fit, up to 7/16 inches when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 inch thick rings and four 1/8 inch thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package.
  • Universal clips that allows gap from flush mount to 7/16 in.
  • Adjustable heights
  • Stackable
  • Black plastic construction
  • 4-pack
  • Mounting hardware included
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.