Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Screen Clips, Fits Flush To 7/16 in., Diecast Zinc (4 Pack)

  • Mfr # L 5926

  • Zoro # G300935771


product price: $9.15
/pk 4, $2.29/ea

Key Features

Material
Diecast
Finish
Unpainted/Unplated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5926
Zoro #
G300935771
UPC #
49793459268
Country of Origin
China

Details

Material
Diecast
Finish
Unpainted/Unplated
Item
Universal Screen Clips

Description

These universal screen clips are constructed of diecast material and come in an unpainted/unplated finish. Each clip has an overall reach of 3/4 in., and the height is adjustable from a flush fit, up to 7/16 in. when using the stackable rings of 2 different heights included with each set. These adjustable-height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use. This item includes two 1/16 in. thick rings and four 1/8 in. thick rings per clip, and each package contains 4 clips per package. Installation fasteners are included with each package.
  • These adjustable height screen clips are used to secure window screens where there are uneven surfaces, and/or when the user is unsure of the correct height to use
  • These clips will adjust from a flush fit, up to 7/16 in. screen thickness, or total reach
  • Screen clips and stackable rings are constructed of diecast material
  • All components of this item are unplated and unpainted
  • Unpainted/ unplated finish
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.