Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Brass Vintage Door Knob Spindle Set, 2-1/4 Inch Outside Diameter, Brass (1 Pair)

  • Mfr # E 2280

  • Zoro # G500933126


product price: $15.99
/pk 2, $8.00/ea

Key Features

Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2280
Zoro #
G500933126
UPC #
49793022806
Country of Origin
China

Details

Finish
Brass Plated

Description

These vintage style door knobs are constructed of steel and come finished in a bright brass plating. This set of knobs is designed for indoor use only, and it includes a 17/64 in. x 3-1/2 in. steel spindle with 3/8 in. -20 threads. This classic style knob set fits square drive spindle systems commonly found in antique and vintage door hardware sets, and it can adjust to accommodate different door thicknesses. The shanks on these knobs include set screws for fastening the knobs to the square spindle, but it does NOT include any of the following components and they must be purchased separately: The internal mortise lock body, the door rosettes, the trim and strike plates, or the latch and fasteners. For SOLID BRASS knobs, kindly see Prime-Line's model number E 2297. Note: This item cannot be used on pre-bored doors that have large, newer style door knob holes without first prepping them to receive this hardware. *Installation tip #1: Because the fasteners of the rosettes (purchased separately) require a solid surface to mount to, the large 2-1/8 in. (approximate size) holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All® and Bondo Body Filler® have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. *Installation tip #2: Apply a small amount of Loctite ThreadLocker 271® to the set screw threads in the event they are loosening – Loctite® purchased separately.
  • Perfect for replacing old style or antique knobs
  • Used for interior doors such as bedroom, bathrooms and other interior door
  • Features a 17/64 in. square drive spindle
  • Brass plated steel construction
  • Ideal for use on interior latch sets
  • Designed for doors that are 1-3/8 in. to 1-3/4 in. thick
  • Slotted head screwdriver required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.