Zoro Homepage

Vinyl Perforated Corner Shield, 1-1/8 Inch x 48 Inch, Clear (Single Pack)

  • Mfr # U 9130

  • Zoro # G411905939


product price: $36.89
/ea

Key Features

Color
Clear
For Use With
Residential and commercial
Features
Perforated / Pre-drilled holes
Length
48 Inch
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9130
Zoro #
G411905939
UPC #
-
Country of Origin
China

Dimensions

Length
48 Inch
Width
1-1/8 in

Details

Color
Clear
For Use With
Residential and commercial
Features
Perforated / Pre-drilled holes
Item
Corner Shield
Material
Vinyl

Description

The Prime-Line Corner Shields are constructed of extruded vinyl and come clear in color; This item includes a total of one (1) corner shields, and they feature 1-1/8 inch x 1-1/8 inch wide leafs at lengths of 48 inch each; Corner guards like these protect the edges of finished wall corners, designed to prevent chipped paint, tearing of wallpaper and unsightly buildup of fingerprints; These corner shields are solid in construction, without any pre-perforated installation holes or tape; Installation of these corner guards requires purchase of dual-sided clear tape or drilling of installation holes to mount with fasteners; Note: Fasteners are included with this item.


  • • CORNER SHIELD – The Prime-Line U 9130 Corner Shield is used to prevent chipping of paint, tearing of wallpaper, and fingerprint build up
  • • WIDE LEAFS – These corner shields feature 1-1/8 inch wide leafs and come in 48 inch lengths
  • • LONG-LASTING – Constructed of long-lasting, extruded plastic with installation holes are pre-drilled
  • • BLANK SURFACE – The blank surface enables the use of a latex silicone adhesive to adhere to the wall corner if desired; Provides protection from impact damage
  • • PRODUCT INFO – This item includes a total of one (1) corner shields, and they feature 1-1/8 inch x 1-1/8 inch wide leafs at lengths of 48 inch each

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.