Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Black (Single Pack)

  • Mfr # M 6230

  • Zoro # G611906347


product price: $9.95
/ea

Key Features

Size (In.)
13/16 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6230
Zoro #
G611906347
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
13/16 in.

Details

Color
Black

Description

This Prime-Line M 6230 Shower Door Bottom Sweep helps prevent water from leaking onto floors. The shower door bottom sweep is a replacement sweep for use on hinged swinging shower and tub enclosure doors. Constructed of vinyl, the black bottom door sweep is easy to install. The door sweep for bottom of door features a 5/32 x 5/64 inch hald round tee insert shape at its top. The 13/16 inch height and 36 inch length can be trimmed as necessary for best fit. Please refer to the line art drawing for dimensions and compare with your needs before purchasing. INSTALLATION TIP: Soak in hot water to help relax the material so it can be installed easier and the material will reshape to its original form before being compressed in the packaging.


  • • DOOR BOTTOM SWEEP – This bottom sweep helps prevent water from leaking onto floors
  • • HINGED SHOWER DOOR – The door sweep is a replacement sweep for use on a hinged bathroom shower door or tub enclosure door
  • • STRONG AND DURABLE – Constructed of vinyl, the black shower door sweep is easy to install
  • • DIMENSIONS – The shower sweep features a 5/32 x 5/64 inch half round tee insert shape at its top; the 13/16 inch height and 36 inch length can be trimmed as necessary for the best fit
  • • NOTE - Please refer to the shower door sweep replacement line art drawing for dimensions and compare to your needs before purchasing (Not Universal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.