Zoro Homepage

Volume Shower Handle, 1 in. Height, Smoke Acrylic Construction (1 Pair)

  • Mfr # MP54285

  • Zoro # G611924396


product price: $8.19
/pr

Key Features

Size (In.)
1 in.
Color
Smoke
Material
Acrylic
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP54285
Zoro #
G611924396
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
1 in.
Height (In.)
1 in

Details

Color
Smoke
Material
Acrylic
Item
Volume Shower Handle

Description

This volume shower handle is constructed of acrylic and comes in a smoke-colored design. It features a 1 inch height and is easy to install.


  • • 1 inch height
  • • Replaces Mixet volume shower handle
  • • Pack of 2
  • • Smoke-colored acrylic
  • • Easy to install with a few simple tools

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.