Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Weathrstrp3/8X3/8X18'Wht T 8753

Weathrstrp3/8X3/8X18'Wht (Discontinued)

  • Mfr # T 8753
  • Zoro # G7682400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T 8753
Zoro #
G7682400
UPC #
49793587534
Country of Origin
United States

Description

This adhesive-backed weather-stripping is constructed of dual fin protective barriers that are woven down the center of the white pile material at 3/8 in. in height. This weatherseal weatherization product highlights the insulating benefits of Owens Corning’s Air Sealing TechnologyTM which is designed to resist air water sound mold mildew dust and insects from entering into the home. This item can be used on virtually every door and window in a residence to improve the energy efficiency of the home by sealing the gaps and leaks around the doors and windows which allow outside air to enter and inside conditioned air to escape. Most energy experts agree that a properly weather-stripped home will pay for the cost of weatherizing in energy savings in less than one season alone. Replacement is easy with this 3/8 in. wide backer because it features an easy-2-install peel-n-stick application which is designed to simplify your weather-sealing projects with an effectively sealed perimeter around your windows and doors. This pile weatherstrip comes in 18 ft. lengths with a Lifetime Warranty and it’s guaranteed not to break down like other felt and foam tape weatherseal products. This patented installation system allows for easy install without the need to remove window parts or glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.