Zoro Homepage

White, Bottom-Mount Drawer Slides (1-Pair)

  • Mfr # R 7211

  • Zoro # G800933659


product price: $15.69
/ea

Key Features

Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7211
Zoro #
G800933659
UPC #
49793072115
Country of Origin
China

Details

Finish
White

Description

These drawer slide kits are constructed of steel tracks with plastic rollers and come in a white powder-coated finish. They feature a self-closing design that commences at the final 2-1/2 in. from the end of the 17-3/4 in. long tracks when closing. The maximum load capacity for this kit is 75 lbs., and it fits most bottom-mount drawer systems. This kit cannot be cut down to fit smaller drawer depths as it is designed with a positive stop at the ends of the fixed tracks, and because the rear rollers (11/16 in. diameter wheels) on the sliding tracks are fastened to the ends of the drawer-mounted track pieces. These bottom-mount drawer slides can be installed in drawer cabinets with face frames and without. If installing in drawer cabinet with face frame, Prime-Line part R 7240 (purchased separately) may be necessary if existing back plates are damaged. The clearance required between the drawer and the drawer opening for these types of slides is as follows: 1/2 in. on left and right sides, 1/4 in. at the bottom and 5/8 in. at the top. Installation instructions are included with each set, and they can also be found within the manufacturer’s website.
  • These drawer slides can be installed in cabinetry constructed with and without face frames, that have a depth of 18 in.
  • Durable steel-constructed drawer slides with plastic wheels designed for years of use
  • Designed with self-closing feature that begins towards the end of the slide
  • Easy to install slides fit most bottom-mount drawer systems
  • Maximum load capacity is 75 lbs.
  • Ideal for use in kitchen cabinets
  • Installation fasteners and instructions are included
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.