
White Composite Window Sash Lock for Vinyl Windows
Mfr # F 2669
Zoro # G500921192
product price: $8.45
/eaKey Features
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F 2669
Zoro #
G500921192
UPC #
49793026699
Country of Origin
United States
Details
Finish
White
Description
This Window Sash Lock by Prime-Line Products is constructed from heavy-duty vinyl composite material for an eco-friendly design, it is also non-corrosive. This sash lock is made to withstand the test of time while adding a clean and crisp look to both single and double hung windows. The sash lock can be used on both vinyl and wood vertical sliding windows, with 2-1/16 in. mounting hole centers and installation fasteners included – allowing for an easy and stress-free install process. This Prime-Line sash lock is used by many window manufacturers to help provide increased security to the home. No keeper is required. Used on both vertical or horizontal sliding vinyl windows.Constructed of "green" composite materials to provide an eco-friendly design Lock and keeper comes in a beautiful, corrosion resistant, white color Designed for use with vertical sliding windows, single and double hungs Features a standard, cam locking feature Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.