Shop PRIME-LINE
See all product information
Create Account
White Diecast Outside Sliding Patio Door Pull (Single Pack)
Mfr # C 1113
Zoro # G500921505
product price:Â
$
12.55
/ea
Key Features
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1113
- Zoro #
- G500921505
- UPC #
- 49793011138
- Country of Origin
- China
Details
- Finish
- White
Description
This white diecast outside handle can replace a multiple outside handles. It will fit most applications that require any of the following mounting holes of 3 in., 3-1/2 in., 3-15/16 in., 4-15/16 in., 5-5/8 in. or 6-7/8 in. on center. It can be keyed with installing the Prime-Line part E 2000 key cylinder. Minimum and maximum door width of 1 in.Used by a variety of sliding patio door manufacturers Reversible for right or left sliding doors Multiple mounting holes for different doors White diecast construction Can be keyed using Prime-Line part E 2000 No fasteners are included Easy to install For further dimensional information, please see the line drawing