Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Diecast Tee Crank Handle, Truth (Single Pack)

  • Mfr # TH 22142

  • Zoro # G500935137


product price: $17.19
/ea

Key Features

Type
T-Handle
Material
Diecast Zinc
Finish
White
Base Size (In.)
11/32in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 22142
Zoro #
G500935137
UPC #
49793221421
Country of Origin
United States

Dimensions

Base Size (In.)
11/32in

Details

Type
T-Handle
Material
Diecast Zinc
Finish
White
Color
White

Description

This is a diecast white tee handle that fits 11/32 in. spindles found on Truth brand operators only. Ideal for low profile situations where the normal crank handle interferes with the window blinds. The new snap-on design make it extremely easy to install. No set screw required.
  • Used on Truth hardware operators only
  • Fits 11/32 in. spindles
  • Snap-on design
  • Diecast construction with a white finish
  • Tee handle
  • Easy to install
  • No tools required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.