Shop PRIME-LINE
See all product information
Create Account
White Nylon/Steel Center Single-Arm Casement Window Roller For Tom Ray's Tyco 66
- Mfr # G 3038
- Zoro # G7799413
product price:
$
7.15
/ea
Key Features
Length (In.)
1/4 in
Type
Sliding
Width (In.)
3/8 in
Height (In.)
2.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 3038
- Zoro #
- G7799413
- UPC #
- 49793030382
- Country of Origin
- United States
Dimensions
- Length (In.)
- 1/4 in
- Width (In.)
- 3/8 in
- Height (In.)
- 2.5 in
Details
- Type
- Sliding
- Item
- Window Roller
- Color
- White
- Material
- Nylon/Steel
Description
This is a roller assembly, with a flat edge roller, suitable for use with Tom Rays Tyco 66 sliding windows. Dimensions are 3/8 in. roller diameter, 1/4 in. overall width and a 3/8 in. overall depth. This flat edged steel roller is secured in a nylon housing. It features mounting holes 1-1/4 in. on center.
- • No hardware included
- • For further dimensional information, please see the line drawing
- • Easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.