Zoro Homepage

White Plastic Tilt Latch 1 Pair

  • Mfr # F 2627

  • Zoro # G100935773


product price: $8.19
/ea

Key Features

Length (In.)
2-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2627
Zoro #
G100935773
UPC #
49793026279
Country of Origin
China

Dimensions

Length (In.)
2-1/8 in.

Description

This tilt latch, is spring-loaded, and is used for both single and double hung vinyl windows. It is injected molded plastic in white. For use on sash panels designed to tilt-in and down from the top for cleaning. Dimensions are; 2-15/16 in. length, 1-1/8 in. width, mounting holes are 2-3/16 in. on center, with a 1/2 in. backset. Contains 1 left and 1 right-hand latch,
  • Constructed of vinyl housing and latch with steel spring
  • Steel spring comes in a corrosion resistant, zinc plated finish and the vinyl components come white in color
  • Designed for use with vertical sliding single hung and double hung windows
  • Features 1-3/8 inch mounting hole centers
  • Easy to install with only a few simple tools
  • Mounting hardware included
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.