Shop PRIME-LINE
See all product information
Create Account
White Push Button Latch with Tie Down 1 Set
Mfr # K 5116
Zoro # G600935167
product price:
$
18.49
/ea
Key Features
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 5116
- Zoro #
- G600935167
- UPC #
- 49793051165
- Country of Origin
- Taiwan, Province of China
- Finish
- White
Description
This is designed for out swinging wood or metal screen and storm doors that are 1 inch to 1-1/4 inch thick. The outside handle has a contemporary design with a tie-down screw at the bottom of the handle in a white finish. It comes complete with night lock, fasteners and the keeper.
- •Typically used on out swinging wood or metal screen/storm doors that are between 1 and 1-1/4 inch thick only (features a night lock to lock the door from the inside only)
- •Contemporary aluminum construction in white with a black plastic push button with mounting holes 3/4 inch on center
- •All the necessary mounting hardware is included for a quick and simple installation
- •Please refer to the line art drawing and compare with your original item before purchasing
- •Note - Be sure to test fit the handle in your door and trim the 2-7/16 inch post as needed for proper installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.