Shop PRIME-LINE
See all product information
Create Account
Aluminum Screen and Storm Door Closer, 9 Inch, White (Single Pack)
Mfr # K 5118
Zoro # G900921471
product price:Â
$
13.15
/ea
Key Features
Finish
White
Size
9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 5118
- Zoro #
- G900921471
- UPC #
- 49793051189
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 9 in.
Details
- Finish
- White
Description
This is a pneumatic screen door closer for light to medium weight wood or aluminum outswing doors. It has a white finish and comes complete with mounting brackets and attaching hardware. It is internally lubricated and has an adjustable closing feature. It also has a fast latch feature to insure the door is latched securely.Used on outswinging wood or aluminum screen doors Adjustable closing speed 9 in. barrel length White finish Good for light to medium duty capacity doors Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.