Shop PRIME-LINE
See all product information
Create Account
White Vinyl Window Tilt Latch 1-1/4 in. W X 3.375 in. L For Wood Window 1 pk
- Mfr # F 2599
- Zoro # G4569421
product price:
$
7.79
/ea
Key Features
Material
Plastic
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 2599
- Zoro #
- G4569421
- UPC #
- 49793025999
- Country of Origin
- United States
Details
- Material
- Plastic
- Finish
- White
- Item
- Window Lock
Description
This is a spring-loaded tilt latch for both single and double hung vinyl windows. This is an injected molded plastic in white; with fasteners. Used on sash panels designed to tilt-in and down from the top for cleaning, 3-3/8 in. in length, 1-1/4 in. width and 2-5/16 in. hole centers, 5/16 in. backset. Each package contains 1 left-hand latch and 1 right-hand latch to repair 1 window each.
- • Used on single and double hung windows
- • Plastic thumb latch locks and releases spring-loaded latch
- • 2-15/16 in. on center mounting holes
- • Injected molded plastic in white
- • Includes 1 left and 1 right spring-loaded tilt latch
- • All necessary All the necessary mounting hardware is included for a quick and easy installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.