Zoro Homepage

White Window Latch Face Keeper (2-pack)

  • Mfr # F 2738

  • Zoro # G500935045


product price: $17.35
/pk 2, $8.68/ea

Key Features

Color
White
Size
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2738
Zoro #
G500935045
UPC #
49793027382
Country of Origin
China

Dimensions

Size
1 in.

Details

Color
White

Description

Do you have a vertical sliding window sash lock in need of a new keeper? These sash lock keepers mount on the checkrail face of the outermost, upper sash of single and double hung sliding windows and work with locks like those of Prime-Line part number F 2767. They are constructed of diecast zinc and come in a corrosion-resistant, white-painted finish. Besides restoring the functionality of your window with a replacement lock keeper of this type, these keepers can help add peace of mind by restoring the security features on your vertical sliding windows. The cam-type lock mechanisms that are designed to work with these keepers draw them in firmly towards the lock bodies, providing your windows with tighter seals, better weatherizing, and increased security. Depending on the size of the sash, these keepers can be used as singles or in pairs. Each pack includes one keeper, installation fasteners, and simple instructions. Installation of these replacement keepers is easy and can be done with a simple handheld Phillips head screwdriver. Each keeper is constructed with 1 inch mounting hole centers, and they mount on vertical sliding windows where the checkrails (also known as “meeting rails”) of both the inner and outer sash rest flush. Compare the style and dimensions of this keeper to those required on your sliding windows and order yours today.


  • •Fits single hung and double hung vertical sliding windows using locks like Prime-Line item number F 2767
  • •This keeper mounts on the outermost, upper sash on the face of the checkrail
  • •Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • •These face-mounted keeper require their cam-type locking counterpart not included with this item
  • •This keeper's mounting holes are spaced apart at 1 inch on center
  • •Constructed of durable diecast zinc and comes in a white-painted finish
  • •Includes one keeper, installation fasteners and simple instructions
  • •These keepers can be installed with a simple handheld Phillips screwdriver
  • •Please refer to the line art drawing for dimensions and compare with your needs before ordering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.