WHT C Wind Sash Frame
- Mfr # PL 14179
- Zoro # G923777802
product price:Â
$
48.35
/ea
Sold in multiples of 12 for
$580.20
Key Features
Width
0.68 in
Height
72 in
Length
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 14179
- Zoro #
- G923777802
- UPC #
- 049793141798
- Country of Origin
- United States
- Item
- Frame
Dimensions
- Width
- 0.68 in
- Height
- 72 in
- Length
- 0.31 in
Description
White wind sash frame designed for window applications by Prime-Line, durable construction, suitable for replacement or repair.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.