Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Handle, 1-3/4 in. Stem, Diecast (1 Pair)

  • Mfr # R 7226

  • Zoro # G700935197


product price: $10.69
/pk 2, $5.35/ea

Key Features

Material
Diecast
Finish
Zinc Plated
Base Size (In.)
5/16 in.
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R 7226
Zoro #
G700935197
UPC #
49793072269
Country of Origin
China

Dimensions

Base Size (In.)
5/16 in.
Length
1-3/4 in

Details

Material
Diecast
Finish
Zinc Plated

Description

This diecast constructed handle is internally serrated to fit a 5/16 In. spindle. It features a zinc plated finish and has a 1-3/4 In. stem length that fits most awning operators.
  • Internally serrated for 5/16 in. spindle
  • Diecast construction
  • 1-3/4 In. stem length
  • Easy to use
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.