Window Latch, Fits Rolleze Series 710 Horizontal Sliding Windows, 1/2in Stem Dia., Black Plastic,

  • Mfr # F 2608

  • Zoro # G811924356


product price:  $6.85
/ea

Key Features

Color
Black
Stem Diameter
1/2 in.
Fits Window Series
Series 710
Features
Corrosion Resistant
Retainer Stud Material
Zinc-plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F 2608
Zoro #
G811924356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stem Diameter
1/2 in.
Shaft Length
7/16 in.

Details

Color
Black
Fits Window Series
Series 710
Features
Corrosion Resistant
Retainer Stud Material
Zinc-plated Steel
Fits Window Brand
Rolleze
Lever Material
Plastic
Item
Window Latch
Fits Window Type
Horizontal Sliding Windows
Washer Material
Spring Steel

Description

Do you have an older aluminum framed horizontal sliding window with similar latches in need of replacement? The manufacturer of the sliding windows using this latch is Rolleze and it fits their Series 710 sliding windows. The levers are constructed of black plastic and include a zinc-plated steel retainer stud with a 1/2 inch diameter, and a spring steel metal washer. These levers mount on the active gliding panels of the sliding windows and engage into the vertical check (or “meeting”) rails of the outermost stationary/fixed sash. Replacing loose-fitting, worn or missing window locks can help restore and increase the safety, security, and weatherization of the sliding windows. The components of this replacement hardware are corrosion-resistant, and their finish is industry-standard to match original existing hardware finishes that may already be in the home or office. Depending on the size of the sash, these locks can be used as singles or in pairs. Installation is easy, and it requires no fasteners or keepers. Other design features include a low-profile base and retainer stud head, a 7/16 inch long shaft on the retainer stud, and a large flat lever. Compare the style and dimensions of this locking sash lever to those required on your aluminum-framed sliding windows and order yours today.


  • • Used on the Rolleze series 710 sliding windows
  • • For use on older horizontal sliding windows manufactured of aluminum frames by Rolleze, specifically for Series 710
  • • Installs on the checkrails (or “meeting rails”) of the active panels on sliding windows, the sash that glide horizontally from left to right/right to left, and lock into the vertical rails of the stationary panel
  • • Replacing loose-fitting, worn or missing sash locks can help restore and increase the safety and security of the home or office
  • • Features a simple lever-operated locking mechanism designed to engage into the fixed panels of horizontal sliding windows

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.