Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Operator Folding Crank Handle, 11/32 in. Bore, White Enamel

  • Mfr # TH 22253

  • Zoro # G700935326


product price: $25.45
/ea

Key Features

Finish
White
Base Size (In.)
11/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 22253
Zoro #
G700935326
UPC #
49793222534
Country of Origin
United States

Dimensions

Base Size (In.)
11/32 in.

Details

Finish
White

Description

This folding operator crank handle is constructed of diecast zinc and comes in a baked-on white enamel finish, engineered to resist rust and corrosion. It is designed to nestle close to the operator when not in use, allowing for unobstructed use of shutters, shades and blinds of various types. This low-profile folding crank handle is for use on Truth brand casement and awning window operators with 11/32 in. spindles. The crank features a set screw at the base of the handle allowing it to lock onto the spindle, and a swivel knob at the tip for ease of operation. The reach on this crank measures 2-9/64 in. and it has a 3-3/32 in. projection. This operator crank handle is easy to install and favored by many.
  • Used on Truth Entrygard casement and awning operators
  • Fits 11/32 in. Truth brand operator spindles only, has a 2-9/64 in. reach with a 3-3/32 in. projection
  • Low profile folding crank handle
  • Diecast with white baked-on enamel finish
  • Resists rust and corrosion
  • Set screw holds handle in place
  • Non-handed mounting
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.