Window Sash Lock, 2-1/16 on hole centers, with Keeper, Diecast Cam Action, Matte Black (Single Pack)
Mfr # F 27638
Zoro # G922737951
product price: $11.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F 27638
Zoro #
G922737951
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Do you have vertical sliding vinyl windows with loose-fitting, worn or missing locks? Besides adding a “new look” to your vinyl windows with a fresh set of locking hardware, these sash locks can help add peace of mind by restoring the security features on your vertical sliding vinyl windows. These locks can mount on most single-hung and double-hung vertical sliding windows constructed of vinyl. Each lock features a cam-type mechanism that is designed to draw the keeper in firmly towards the lock, providing your windows with tighter seals, better weatherizing, and increased security. They are constructed of heavy-duty vinyl composite material, and come in a corrosion-resistant, stylish matte black smooth finish to match other existing hardware that may already be in the home. Depending on the size of the sash, these locks can be used as singles or in pairs. Each set includes one lock and keeper, installation fasteners and simple instructions. Installation of these sash locks is easy and can be done with a simple handheld Phillips head screwdriver. Other design features include cam-action fastening and 2-1/16 inch mounting hole centers on both the lock and keeper. These sash locks mount on vertical sliding vinyl windows where the checkrails (also known as “meeting rails”) of both the inner and outer sash rest flush. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.