Window Sash Lock w/ Keeper, Fits Simonton Windows, 2-1/4 in. Hole Centers, Metal, White 1 Set

  • Mfr # F 2921

  • Zoro # G811906482


product price: $15.75
/ea

Key Features

Color
White
Finish
White Painted
Material
Diecast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2921
Zoro #
G811906482
UPC #
-
Country of Origin
China

Details

Color
White
Finish
White Painted
Material
Diecast
Item
Window Sash Lock with Keeper

Description

Prime-Line part F 2921 is a window sash lock for use on single-hung and double-hung vertical sliding windows. This item includes a sash lock, keeper, fasteners and easy-to-follow installation instructions. These white painted locks are constructed of diecast and fit windows manufactured by Simonton Windows. The locks and keepers are coated with a corrosion-resistant, long-lasting painted finish. Prime-Line sash locks like these are used nationwide, but they are typically found in homes and apartments in California. Sash locks like these are used by many to replace damaged or missing locks and install easily with a simple Phillips head screwdriver.


  • • Designed for use with Simonton windows
  • • Used in vertical-sliding single- and double-hung windows in California and other states
  • • Constructed of diecast zinc and come in a beautiful white-painted finish
  • • Spring-loaded lever with cam-action locking
  • • Contoured edge profiles with a slim keeper mounts easily on narrow checkrails
  • • Mounting holes are 2-1/4 inch on center
  • • Allows you to lock your window for security
  • • Contents includes a sash lock, keeper, fasteners and easy-to-follow installation instructions
  • • Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.