Zoro Homepage

Window Screen Retainer Clip (#525) Clear Plastic (1 Pair)

  • Mfr # L 5625N

  • Zoro # G100934684


product price: $6.89
/pk 2, $3.45/ea
Sold in multiples of 2 for $13.78

Key Features

Features
Used to secure window screens to sliding window frames, 1-5/8 inch overall width x 1/2 inch tab width x 1-1/4 inch overall depth x 11/16 in, Fits western Canada, Constructed of clear plastic, Holds window screens to sliding window frames.
Color
Clear
Overall Width
1-5/8in
Overall Depth
1-1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5625N
Zoro #
G100934684
UPC #
49793656254
Country of Origin
China

Dimensions

Overall Width
1-5/8in
Overall Depth
1-1/4in

Details

Features
Used to secure window screens to sliding window frames, 1-5/8 inch overall width x 1/2 inch tab width x 1-1/4 inch overall depth x 11/16 in, Fits western Canada, Constructed of clear plastic, Holds window screens to sliding window frames.
Color
Clear

Description

These window screen retainer clips (#525) are constructed of plastic and come in a clear finish. These screen clips feature a design commonly found in Western Canada on sliding window frames, and they are used to secure the screens to the frames.
  • Used to secure window screens to sliding window frames
  • 1-5/8 in. overall width x 1/2 in. tab width x 1-1/4 in. overall depth x 11/16 in.
  • Fits Western Canada
  • Constructed of clear plastic
  • Holds window screens to sliding window frames
  • 4-pack
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.