
Window Tilt Latch, Plastic, For Silverline Windows, White, Left & Right Hand Latches 1 Pair
Mfr # F 2933
Zoro # G911924393
Key Features
Specifications
Product Information
Details
Description
Prime-Line part F 2933 contains a pair of spring-loaded Tilt Latches and easy-to-follow installation instructions. These tilt latches install on single- and double-hung vertical sliding, tilt-in vinyl sash panels. Vertical sliding windows with tilt-in sash allow for easier cleaning of hard-to-reach exterior glass surfaces. Each latch is constructed of high-quality injected molded plastic and they are equipped with corrosion-resistant, long-lasting steel springs. These latches keep each vertical sliding panel locked into their respective paths of travel. Simultaneous disengaged latches allow the sash to tilt inward for thorough cleaning, or tilted in then rotated clockwise or counter-clockwise for easy removal of the sash from window frame. Prime-Line tilt latches like these are used in Georgia and other states. Each package includes one right-hand and one left-hand latch. These latches are used by many to replace damaged or missing tilt latches and they are easy to install.
- • Designed for use with Silverline windows
- • Often found in Georgia and other states
- • These latches snap into mortised pockets of sliding sash and do not require installation fasteners
- • Constructed of high-quality injected molded plastic which outlasts and outperforms other assembled versions
- • These tilt latches come in a beautiful white color and feature a smooth finish
- • Easy, no fastener, snap-in installation
- • Allows easy tilt-in of vertical sliding sash for easier cleaning of hard-to-reach surfaces
- • Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.