Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Tilt Latch, Plastic, For Thermal Industry Windows, White, Left & Right Hand Latches 1 Pair

  • Mfr # F 2936

  • Zoro # G611906286


product price: $15.45
/ea

Key Features

Finish
Smooth
Material
Plastic
Type
Window Tilt Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2936
Zoro #
G611906286
UPC #
-
Country of Origin
China

Details

Finish
Smooth
Material
Plastic
Type
Window Tilt Latch

Description

Prime-Line part F 2936 contains a pair of spring-loaded Tilt Latches and easy-to-follow installation instructions. These tilt latches install on single- and double-hung vertical sliding, tilt-in vinyl sash panels. Vertical sliding windows with tilt-in sash allow for easier cleaning of hard-to-reach exterior glass surfaces. Each latch is constructed of durable 0.248 plastic and they are equipped with corrosion-resistant, long-lasting steel springs. These latches keep each vertical sliding panel locked into their respective paths of travel. Simultaneous disengaged latches allow the sash to tilt inward for thorough cleaning, or tilted in then rotated clockwise or counter-clockwise for easy removal of the sash from window frame. Prime-Line tilt latches like these are used in Pennsylvania and other states. Each package includes one right-hand and one left-hand latch. These latches are used by many to replace damaged or missing tilt latches and they are easy to install.


  • • Designed for use with Thermal Industries windows
  • • Often found in Pennsylvania and other states
  • • These latches snap into mortised pockets of sliding sash and do not require installation fasteners
  • • Constructed of durable .248 plastic
  • • These tilt latches come in a beautiful white color and feature a smooth finish
  • • Easy, no fastener, snap-in installation
  • • Allows easy tilt-in of vertical sliding sash for easier cleaning of hard-to-reach surfaces
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.