Shop PRIME-LINE
See all product information
Create Account
Wing Nut, #10-32, Stainless Steel, Plain, 10 PK
- Mfr # 9076320
- Zoro # G100921622
product price:Â
$
3.49
/pk of 10, $0.35/ea
Sold in multiples of 3Â pks for
$10.47
Key Features
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.9 & ASME B1.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9076320
- Zoro #
- G100921622
- UPC #
- 49793117618
- Country of Origin
- China
Dimensions
- Thread Size
- #10-32
Details
- Item
- Wing Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ASME B18.6.9 & ASME B1.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Number of Pieces
- 10
Description
Wing nuts can be easily tightened and loosened by hand, though pliers may be used to tighten further if needed. They are great for use on types of equipment where parts may need to be frequently changed out (cymbals on drum kits for example). Another common use is fixtures at trade shows that need to be set up and taken apart quickly and frequently. Size: #10-32 Features two easy to grip "wings" that allow it to be tightened by hand Used on a bolt of the same diameter or thread size. In some applications a flat washer is recommended between the wing nut and the item it is attaching to. Great for use in applications where frequent adjustments are needed Allows for easy assembly and disassembly of fixtures or equipment Thread Type: Fine, Thread Class: UNF-2B Specification(s) Met: ASME B18.6.9 & ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.